Analytische zeven, 200×25 mm

Leverancier: Retsch GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

60.122.000020 60.122.000025 60.122.000032 60.122.000036 60.122.000038 60.122.000040 60.122.000045 60.122.000050 60.122.000053 60.122.000056 60.122.000063 60.122.000071 60.122.000075 60.122.000080 60.122.000090 60.122.000100 60.122.000106 60.122.000112 60.122.000125 60.122.000140 60.122.000150 60.122.000160 60.122.000180 60.122.000200 60.122.000212 60.122.000224 60.122.000250 60.122.000280 60.122.000300 60.122.000315 60.122.000355 60.122.000400 60.122.000425 60.122.000450 60.122.000500 60.122.000560 60.122.000600 60.122.000630 60.122.000710 60.122.000800 60.122.000850 60.122.000900 60.122.001000 60.122.001120 60.122.001180 60.122.001250 60.122.001400 60.122.001600 60.122.001700 60.122.001800 60.122.002000 60.122.002240 60.122.002360 60.122.002500 60.122.002800 60.122.003150 60.122.003350 60.122.003550 60.122.004000 60.122.004500 60.122.004750 60.122.005000 60.122.005600 60.122.006300 60.122.006700 60.122.007100 60.122.008000 60.122.009000 60.122.009500 60.122.010000 60.122.011200 60.122.012500 60.122.013200 60.122.014000 60.122.016000 60.122.018000 60.122.019000 60.122.020000 60.122.022400 60.122.025000 60.122.026500 60.122.028000 60.122.031500 60.122.035500 60.122.037500 60.122.040000 60.122.045000 60.122.050000 60.122.053000 60.122.056000 60.122.063000 60.122.071000 60.122.075000 60.122.080000 60.122.090000 60.122.100000 60.122.106000 60.122.112000 60.122.125000
510-4601EA 880 EUR
510-4601 510-4602 510-4603 510-4604 510-4605 510-4606 510-4607 510-4608 510-4609 510-4610 510-4611 510-4612 510-4613 510-4614 510-4615 510-4616 510-4617 510-4618 510-4619 510-4620 510-4621 510-4622 510-4623 510-4624 510-4625 510-4626 510-4627 510-4628 510-4629 510-4630 510-4631 510-4632 510-4633 510-4634 510-4635 510-4636 510-4637 510-4638 510-4639 510-4640 510-4641 510-4642 510-4643 510-4644 510-4645 510-4646 510-4647 510-4648 510-4649 510-4650 510-4651 510-4652 510-4653 510-4654 510-4655 510-4656 510-4657 510-4658 510-4659 510-4660 510-4661 510-4662 510-4663 510-4664 510-4665 510-4666 510-4667 510-4668 510-4669 510-4670 510-4671 510-4672 510-1856 510-4674 510-4675 510-4676 510-4677 510-4678 510-4679 510-4680 510-4681 510-4682 510-4683 510-4684 510-4685 510-4686 510-4687 510-4688 510-4689 510-4690 510-4691 510-4692 510-4693 510-4694 510-4695 510-4696 510-4697 510-4698 510-4699
Analytische zeven, 200×25 mm
Zeven Testzeven
Roestvrij staal 304, ISO 3310-1:2001-09.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Sieves are individually laser engraved with clear and precise labelling for full traceability. Available in three of the most commonly used sizes. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR