Test sieves, 200×25 mm

Leverancier: Retsch GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

60.222.000020 60.222.000025 60.222.000032 60.222.000036 60.222.000038 60.222.000040 60.222.000045 60.222.000050 60.222.000053 60.222.000056 60.222.000063 60.222.000071 60.222.000075 60.222.000080 60.222.000090 60.222.000100 60.222.000125 60.222.000140 60.222.000150 60.222.000160 60.222.000180 60.222.000200 60.222.000212 60.222.000224 60.222.000250 60.222.000280 60.222.000300 60.222.000315 60.222.000355 60.222.000400 60.222.000425 60.222.000450 60.222.000500 60.222.000560 60.222.000600 60.222.000630 60.222.000710 60.222.000800 60.222.000850 60.222.000900 60.222.001000 60.222.001120 60.222.001180 60.222.001250 60.222.001400 60.222.001600 60.222.001700 60.222.001800 60.222.002000 60.222.002240 60.222.002360 60.222.002500 60.222.002800 60.222.003150 60.222.003350 60.222.003550 60.222.004000 60.222.004500 60.222.004750 60.222.005000 60.222.005600 60.222.006300 60.222.006700 60.222.007100 60.222.008000 60.222.009000 60.222.009500 60.222.010000 60.222.011200 60.222.012500 60.222.014000 60.222.016000 60.222.018000 60.222.019000 60.222.020000 60.222.022400 60.222.025000 60.222.026500 60.222.028000 60.222.031500 60.222.035500 60.222.037500 60.222.040000 60.222.045000 60.222.050000 60.222.053000 60.222.056000 60.222.063000 60.222.071000 60.222.075000 60.222.080000 60.222.090000 60.222.100000 60.222.106000 60.222.112000 60.222.125000 60.222.000106
510-5621EA 912 EUR
510-5621 510-5622 510-5623 510-5624 510-5625 510-5626 510-5627 510-5628 510-5629 510-5630 510-5631 510-5632 510-5633 510-5634 510-5635 510-5636 510-5639 510-5640 510-5641 510-5642 510-5643 510-5644 510-5645 510-5646 510-5647 510-5648 510-5649 510-5650 510-5651 510-5652 510-5653 510-5654 510-5655 510-5656 510-5657 510-5658 510-5659 510-5660 510-5661 510-5662 510-5663 510-5664 510-5665 510-5666 510-5667 510-5668 510-5669 510-5670 510-5671 510-5672 510-5673 510-5674 510-5675 510-5676 510-5677 510-5678 510-5679 510-5680 510-5681 510-5682 510-5683 510-5684 510-5685 510-5686 510-5687 510-5688 510-5689 510-5690 510-5691 510-5692 510-5694 510-5695 510-5696 510-5697 510-5698 510-5699 510-5700 510-5701 510-5702 510-5703 510-5704 510-5705 510-5706 510-5707 510-5708 510-5709 510-5710 510-5711 510-5712 510-5713 510-5714 510-5715 510-5716 510-5717 510-5718 510-5719 RETS60.222.000106
Test sieves, 200×25 mm
Zeven Testzeven
Sieves made from 304 stainless steel are individually laser engraved with clear and precise labelling for full traceability. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Special certificates available on request. Contact your local Avantor salesMore Product Information
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR