Test sieves, 200×50 mm

Leverancier: Retsch GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

60.231.000020 60.231.000025 60.231.000032 60.231.000036 60.231.000038 60.231.000040 60.231.000045 60.231.000050 60.231.000053 60.231.000056 60.231.000063 60.231.000071 60.231.000075 60.231.000080 60.231.000090 60.231.000100 60.231.000106 60.231.000112 60.231.000125 60.231.000140 60.231.000150 60.231.000160 60.231.000180 60.231.000200 60.231.000212 60.231.000224 60.231.000250 60.231.000280 60.231.000300 60.231.000315 60.231.000355 60.231.000400 60.231.000425 60.231.000450 60.231.000500 60.231.000560 60.231.000600 60.231.000630 60.231.000710 60.231.000800 60.231.000850 60.231.000900 60.231.001000 60.231.001120 60.231.001180 60.231.001250 60.231.001400 60.231.001600 60.231.001700 60.231.001800 60.231.002000 60.231.002240 60.231.002360 60.231.002500 60.231.002800 60.231.003150 60.231.003350 60.231.003550 60.231.004000 60.231.004500 60.231.004750 60.231.005000 60.231.005600 60.231.006300 60.231.006700 60.231.007100 60.231.008000 60.231.009000 60.231.009500 60.231.010000 60.231.011200 60.231.012500 60.231.013200 60.231.014000 60.231.016000 60.231.018000 60.231.019000 60.231.020000 60.231.022400 60.231.025000 60.231.026500 60.231.028000 60.231.031500 60.231.035500 60.231.037500 60.231.040000 60.231.045000 60.231.050000 60.231.053000 60.231.056000 60.231.063000 60.231.071000 60.231.075000 60.231.080000 60.231.090000 60.231.100000 60.231.106000 60.231.112000 60.231.125000
510-5781EA 912 EUR
510-5781 510-5782 510-5783 510-5784 510-5785 510-5786 510-5787 510-5788 510-5789 510-5790 510-5791 510-5792 510-5793 510-5794 510-5795 510-5796 510-5797 510-5798 510-5799 510-5800 510-5801 510-5802 510-5803 510-5804 510-5805 510-5806 510-5807 510-5808 510-5809 510-5810 510-5811 510-5812 510-5813 510-5814 510-5815 510-5816 510-5817 510-5818 510-5819 510-5820 510-5821 510-5822 510-5823 510-5824 510-5825 510-5826 510-5827 510-5828 510-5829 510-5830 510-5831 510-5832 510-5833 510-5834 510-5835 510-5836 510-5837 510-5838 510-5839 510-5840 510-5841 510-5842 510-5843 510-5844 510-5845 510-5846 510-5847 510-5848 510-5849 510-5850 510-5851 510-5852 510-5853 510-5854 510-5855 510-5856 510-5857 510-5858 510-5859 510-5860 510-5861 510-5862 510-5863 510-5864 510-5865 510-5866 510-5867 510-5868 510-5869 510-5870 510-5871 510-5872 510-5873 510-5874 510-5875 510-5876 510-5877 510-5878 510-5879
Test sieves, 200×50 mm
Zeven Testzeven
Sieves made from 304 stainless steel are individually laser engraved with clear and precise labelling for full traceability. Available in three of the most commonly used sizes. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Special certificatesMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR