Test sieves, 400×65 mm

Leverancier: Retsch GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

60.267.000025 60.267.000032 60.267.000038 60.267.000045 60.267.000053 60.267.000063 60.267.000075 60.267.000090 60.267.000106 60.267.000125 60.267.000150 60.267.000180 60.267.000212 60.267.000250 60.267.000300 60.267.000355 60.267.000425 60.267.000500 60.267.000600 60.267.000710 60.267.000850 60.267.001000 60.267.001180 60.267.001400 60.267.001700 60.267.002000 60.267.002360 60.267.002800 60.267.003350 60.267.004000 60.267.004750 60.267.005600 60.267.006300 60.267.006700 60.267.008000 60.267.009500 60.267.011200 60.267.012500 60.267.013200 60.267.016000 60.267.019000 60.267.022400 60.267.025000 60.267.026500 60.267.031500 60.267.037500 60.267.045000 60.267.050000 60.267.053000 60.267.063000 60.267.075000 60.267.090000 60.267.100000 60.267.106000 60.267.125000
510-6361EA 1180 EUR
510-6361 510-6362 510-6363 510-6364 510-6365 510-6366 510-6367 510-6368 510-6369 510-6370 510-6371 510-6372 510-6373 510-6374 510-6375 510-6376 510-6377 510-6378 510-6379 510-6380 510-6381 510-6382 510-6383 510-6384 510-6385 510-6386 510-6387 510-6388 510-6389 510-6390 510-6391 510-6392 510-6393 510-6394 510-6395 510-6396 510-6397 510-6398 510-6399 510-6400 510-6401 510-6402 510-6403 510-6404 510-6405 510-6406 510-6407 510-6408 510-6409 510-6410 510-6411 510-6412 510-6413 510-6414 510-6415
Test sieves, 400×65 mm
Zeven Testzeven
Sieves made from 304 stainless steel are individually laser engraved with clear and precise labelling for full traceability. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Sieve meshes, frames and labeling comply with standards. The sieves are tested 5More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR