Kwantitatief filterpapier, asvrije klassen, klasse 589/2 en 589/2 ½, Whatman™

Leverancier: Whatman products (Cytiva)
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

10300102 10300103 10300106 10300107 10300108 10300109 10300110 10300111 10300112 10300114 10300120 10300143 10300145
515-3214EA 59.3 EUR
515-3214 515-3213 512-0608 515-3200 515-3201 512-3607 512-3608 512-3609 512-3610 512-3611 515-3207 512-0401 512-0609
Kwantitatief filterpapier, asvrije klassen, klasse 589/2 en 589/2 ½, Whatman™
Filters Filterpapier Kwantitatief filterpapier
Whatman Grade 589/2 filters from Cytiva are used in routine quantitative analyses, including analysis of aqueous suspension in paper, flour analysis, and sand content quantification.

  • High purity (<0,01% ash)
  • Retention of medium fine precipitates, such as grains of sand
  • Herzberg filtration speed of 140 s*
  • White ribbon filter

*The time taken to filter 100 ml water (20 °C) through a filter area of 10 cm² at a constant pressure of 5 cm water column.

Whatman quantitative filters from Cytiva's business are designed for gravimetric analysis. Grade 589/2More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR