Centrifugefiltreereenheden Vivaspin® 20

Leverancier: Sartorius
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

VS2001 VS2011 VS2021 VS2031 VS2041 VS2061 VS2012 VS2022 VS2032 VS2042 VS2072 VS2092 VS2051 VS2052 VS2002 VS2091
512-3783EA 177 EUR
512-3783 512-3784 512-3785 512-3786 512-3787 512-3788 512-4018 512-4020 512-4021 512-4022 512-4024 512-2865 512-2862 512-2863 512-4019 512-2864
Centrifugefiltreereenheden Vivaspin® 20
Filters Centrifugefilters
Vivaspin® 20 centrifugal concentrators offer increased volume flexibility and performance to the Vivaspin® potfolio. Vivaspin® 20 handles 5 to 20 ml in swing bucket rotors and 14 ml in fixed angle rotors accepting 50 ml centrifuge tubes. Vivaspin® 20 features twin vertical membranes for unparalleled filtration speed and >100-fold concentration. Volume graduation allows monitoring the concentration process and the modified dead stop pocket simplifies pipetting of the final concentrate.

  • High retentate recovery >90%
  • Vertical twin membrane for ultra-fast
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR