Spuitfilters, Minisart® SRP

Leverancier: Sartorius
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

17558-K 17558-Q 17559-K 17559-Q 17573-Q 17574-K 17574-Q 17575-K 17575-Q 17575-S 17576-K 17576-Q 17576-S 17820-K 17820-Q 17575-ACK 17573-K 17573-ACK 17844-Q S7575-FXOSK
611-0705EA 174 EUR
611-0705 510-3244 611-0706 510-3245 512-3246 512-3147 510-3247 512-3148 512-3248 SART17575-S 512-3149 510-3249 SART17576-S 512-3142 512-3284 516-7035 512-3146 516-0905 516-0683 514-1238
Spuitfilters, Minisart® SRP
Filters Spuitfilters
Elimination of particles from samples prior to HPLC or other chromatographic analysis is essential in order to maintain the integrity of the chromatography column and to maximise its operating life time. Minisart® syringe filters optimised for sample preparation consist of a polypropylene (PP) housing and membrane components featuring maximum chemical compatibility and minimum extractables to ensure excellent results. Due to the typical range of volumes from less than 1 ml to 100 ml these filters are available in three different diameters with an effective filtration area of 0,12, 1,7 and 4,8More Product Information
Order Now

Specificaties

Ø 15 mm 15 mm 25 mm 4 mm 25 mm 4 mm
Environmentally Preferable
Poriëngrootte 0,2 µm 0,45 µm 0,45 µm 0,45 µm 0,2 µm 0,2 µm
Luchtdebiet 55 ml/min with methanol at 1 bar (14,5 psi) | 800 ml/min with air at 0,1 bar (1,5 psi) 150 ml/min with methanol at 1 bar (14,5 psi) | 1600 ml/min with air at 0,1 bar (1,5 psi) 260 ml/min with methanol at 1 bar (14,5 psi) | 3000 ml/min with air at 0,1 bar (1,5 psi) 4,5 ml/min with methanol at 1 bar (14,5 psi) | 60 ml/min with air at 0,1 bar (1,5 psi) 160 ml/min with methanol at 1 bar (14,5 psi) | 1800 ml/min with air at 0,1 bar (1,5 psi) 2 ml/min with methanol at 1 bar (14,5 psi) | 30 ml/min with air at 0,1 bar (1,5 psi)
Max. werkdruk 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi)
Maximumtemperatuur 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR