Centrifugefiltreereenheden Vivaspin® 500

Leverancier: Sartorius
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

VS0101 VS0111 VS0131 VS0141 VS0172 VS0112 VS0102 VS0122 VS0132 VS0142 VS0191 VS0192 VS0121 VS0152 VS0151
512-3736EA 134 EUR
512-3736 512-3737 512-3739 512-3740 512-3744 512-4001 512-4002 512-4003 512-4004 512-4005 512-2837 512-2838 512-3738 512-4026 512-4025
Centrifugefiltreereenheden Vivaspin® 500
Filters Centrifugefilters
Vivaspin® centrifugal concentrators are disposable ultrafiltration devices for the concentration of biological samples. Vivaspin® 500 centrifugal filter units offer a simple, one step procedure for sample concentration with volumes from 5 to 500 µl. They can effectively be used in fixed angle rotors accepting 2,2 ml centrifuge tubes.

  • High retentate recovery >90%
  • Vertical membrane design for ultra-fast concentration
  • Safe sample concentration due to dead-stop volume
  • Convenient concentrate recovery by pipetting
  • Volume graduation for easy reading/monitoring
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR