Syringe filters, PVDF, Puradisc™, Whatman™

Leverancier: Whatman products (Cytiva)
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

6777-1302 6779-0402 6779-0404 6779-1302 6779-1304 6791-0402 6791-1302 6791-1304 6792-1302 6792-1304 6746-2502 6746-2504 6747-2502 6747-2504 6749-2504 6765-1302 6765-1304
514-0499EA 189 EUR
514-0499 514-0505 514-0506 514-0507 514-0508 516-1111 516-1211 516-1124 516-1213 516-1215 514-0223 514-0224 514-0225 514-0226 514-0227 516-0918 516-0919
Syringe filters, PVDF, Puradisc™, Whatman™
Filters Spuitfilters
Whatman Puradisc syringe filters from Cytiva's business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 ml.

  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial
  • Recyclable after use

Puradisc syringe filters cater to a wide variety of sample typesMore Product Information
Order Now

Specificaties

Ø 4 mm 13 mm 25 mm
Environmentally Preferable
Afmetingen 10,1×23,5 mm 16,3×19,8 mm 22,9×28,4 mm
Max. werkdruk 5,2 bar 5,2 bar 5,2 bar
Gewicht 0,55 g 0,95 g 2,7 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR