Tube top vacuum filtration systems, Sartolab® RF 50

Leverancier: Sartorius
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

180E01-2 180F01-2 180E01-E8 180F01-E8
514-1194EA 207 EUR
514-1194 514-1195 514-1459 514-1460
Tube top vacuum filtration systems, Sartolab® RF 50
Filters Flesfilters
Sartolab® RF 50 vacuum filtration units are single-use units for the filtration of sample volumes up to 50 ml.
They are available with either a 0,22 or 0,45 µm polyethersulfone membrane.

  • Highest flow rates with an asymmetric membrane and a large filtration surface
  • No loss of protein with a low protein affinity membrane
  • Low dead volume due to an optimized membrane support
  • Minimised risk of contamination with a complete ready-to-use unit (no additional transfer of liquid necessary for storage)

The design of the yellow adapter connecting the funnel to theMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR