Filtratiecapsules, AcroPak™

Leverancier: Cytiva (Formerly Pall Lab)
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

12991 12992 12993 12994 12995 12996 12997 12999 12069 12941 12675 12686 12478 12473 12471 12093 12467 12094 12095 12460 12461 12463 12464 12466
515-0001EA 201 EUR
515-0001 515-0002 515-0003 515-0004 516-7542 516-7543 516-7544 516-7545 514-4086 514-4098 515-0126 515-0127 PALL12478 PALL12473 PALL12471 514-0248 516-6951 516-6942 516-6943 516-6946 516-6947 516-6948 516-6949 516-6950
Filtratiecapsules, AcroPak™
Filters Membraanfiltercapsules
A filter for every step in your process. From drug discovery and basic research to process development, Pall Laboratory's AcroPak capsules come in a variety of membrane types and volume sizes.

  • 100% integrity tested (where noted)
  • Endotoxin level: <0,25 EU/ml using Limulus Amebocyte Lysate test
  • Bacterial retention: 0,2 μm lot samples retain 10⁷ cfu/cm² of B. diminuta per modified ASTM F838
  • Mycoplasma reduction: 0,1 μm lot samples retain 10⁷ cfu/cm² A. Laidlawii per modified ASTM F838
  • Biological safety: Passes United States Pharmacopeia (USP) biological
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR