Centrifugale apparaten, Macrosep® Advance

Leverancier: Cytiva (Formerly Pall Lab)
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MAP100C36 MAP003C36 MAPM45C68 MAPM45C67 MAPM02C68 MAPM02C67 MAP100C37 MAP030C38 MAP030C37 MAP030C36 MAP010C38 MAP010C37 MAP010C36 MAP003C38 MAP003C37 MAP100C38 MAP001C36 MAP001C37 MAP001C38
516-0363EA 161 EUR
516-0363 516-0354 516-0369 516-0368 516-0367 516-0366 516-0364 516-0362 516-0361 516-0360 516-0359 516-0358 516-0357 516-0356 516-0355 516-0365 516-0483 516-9919 516-0484
Centrifugale apparaten, Macrosep® Advance
Filters Centrifugefilters
Deze centrifugale apparaten kunnen snel tot 20 ml biologisch monster concentreren zonder waardevol monsterverlies.

  • Provides high recoveries, typically >90%
  • Low protein-binding Omega™ membrane and polypropylene housing minimize losses due to non-specific binding
  • Versatile ultrafiltration Omega™ membrane is available in a variety of MWCOs
  • Built-in deadstop prevents spinning to dryness
  • Color-coded and laser etched for easy identification

Macrosep™ Advance centrifugal devices can be used for a wide range of ultrafiltration applications including theMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR