Spuitfilters, Minisart® RC

Leverancier: Sartorius
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

17761-K 17761-Q 17762-K 17762-Q 17764-K 17764-Q 17764-S 17765-K 17765-Q 17765-S 17821-K 17821-Q 17822-K 17822-Q 17764-ACK 17761-ACK 17765-R 17761-R
512-3176EA 133 EUR
512-3176 512-3276 512-3178 512-3278 512-3180 512-3280 516-0908 512-3182 512-3282 514-5001 611-0716 512-3272 512-3174 510-3274 516-0907 516-0906 SART17765-R 516-0954
Spuitfilters, Minisart® RC
Filters Spuitfilters
Minisart® RC with hydrophilic regenerated cellulose (RC) is optimised for aqueous liquids and solvents with a pH of 3 - 14 and is stable against DMSO. With a pore size of 0,2 µm that can be used for sample preparation and sterile filtration.

  • Sterile and ready-to-use
  • Minimum extractables or leachables
  • Very low non-specific binding
  • Outperforming chemical compatibility

Individually packed and sterile Minisart® RC syringe filters are optimal for immediate usage whenever sterile filtration or clarification of aqueous and solvent samples is needed.

Order Now

Specificaties

Ø 15 mm 15 mm 25 mm 25 mm 4 mm 4 mm 25 mm 15 mm 25 mm 15 mm
Environmentally Preferable
Poriëngrootte 0,2 µm 0,45 µm 0,2 µm 0,45 µm 0,2 µm 0,45 µm 0,2 µm 0,2 µm 0,45 µm 0,2 µm
Luchtdebiet 20 ml/min with water at 1 bar (14,5 psi) | 55 ml/min with methanol at 1 bar (14,5 psi) 40 ml/min with water at 1 bar (14,5 psi) | 105 ml/min with methanol at 1 bar (14,5 psi) 80 ml/min with water at 1 bar (14,5 psi) | 160 ml/min with methanol at 1 bar (14,5 psi) ≥160 ml/min with water at 1 bar (14,5 psi) | ≥ 325 ml/min with methanol at 1 bar (14,5 psi) 0,5 ml/min with water at 1 bar (14,5 psi) | 1,5 ml/min with methanol at 1 bar (14,5 psi) 1,5 ml/min with water at 1 bar (14,5 psi) | 3 ml/min with methanol at 1 bar (14,5 psi) 50 ml/min with water at 1 bar (14,5 psi) | 90 ml/min with methanol at 1 bar (14,5 psi) 10 ml/min with water at 1 bar (14,5 psi) | 25 ml/min with methanol at 1 bar (14,5 psi)
Max. werkdruk 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi) 4,5 bar (65 psi)
Maximumtemperatuur 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F) 121 °C (250 °F)
Waterdebiet 10 ml/min (1 bar) 30 ml/min (1 bar) 60 ml/min (1 bar) 100 ml/min (1 bar) 3,5 ml/min (1 bar) 1,5 ml/min (1 bar) 60 ml/min (1 bar) 10 ml/min (1 bar) 100 ml/min (1 bar) 10 ml/min (1 bar)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR