Rotors for Pico™ and Fresco™ centrifuges

Leverancier: Thermo Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

75003424 75003418 75003436 75003440 75003473 75003489 75003465
521-1105EA 755 EUR
521-1105 521-1104 521-1106 521-1107 521-1108 521-1109 521-2153
Rotors for Pico™ and Fresco™ centrifuges
Centrifuge Rotoren
Increase nucleic acid sample separation by using the Thermo Scientific™ 10×5 ml rotor with ClickSeal™ biocontainment lid.

Maximized micro-volume capacity, G-force up to 20326×g, ClickSeal biocontainment lid shortens retrieval time with one-click opening, compared to screw-on lids, and provides assurance that samples are securely contained.
Order Now

Specificaties

Environmentally Preferable
Max. Ø buis (mm) 11 mm 11 mm 7 mm 6 mm 6 mm 17 mm
Radius 86 mm 85 mm 79 mm 66 mm 85 mm 70 mm 42 mm
Max. rcf 21100×g 20800×g 19300×g 16200×g 16800×g 17100×g 20326×g
Max. toerental 14800 min⁻¹ 14800 min⁻¹ 14800 min⁻¹ 14800 min⁻¹ 14800 min⁻¹ 14800 min⁻¹ 14800 min⁻¹

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR