Fixed-angle rotor package/assembly, TLA-100

Leverancier: Beckman Coulter
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

343837 343840
521-3759EA 15500 EUR
521-3759 521-3760
Fixed-angle rotor package/assembly, TLA-100
Centrifuge Rotoren
Major applications: Pelleting of subcellular fractions; proteins; RNA.

Note: Non-precipitating solutions up to 1,7 g/ml in density can be run in this rotor without a reduction in rotor speed.
Order Now

Specificaties

Environmentally Preferable
Inhoud 4,0 ml
No. of tubes accepted 20×0 ml
Radius 38,9 mm
Max. RPM 100000

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR