Microcentrifuge tubes, 0,6/1,5/1,7/2,0/5,0 ml, SnapLock, Axygen®

Leverancier: Corning
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MCT-060-C MCT-060-A MCT-200-C MCT-200-A MCT-150-C MCT-060-B MCT-060-C-S MCT-060-G MCT-060-L-C MCT-060-O MCT-060-R MCT-060-V MCT-060-X MCT-150-A MCT-150-B MCT-150-C-S MCT-150-G MCT-150-L-C MCT-150-NC MCT-150-R MCT-150-V MCT-150-X MCT-150-Y MCT-175-A MCT-175-B MCT-175-C MCT-175-C-S MCT-175-G MCT-175-L-C MCT-175-O MCT-175-R MCT-175-V MCT-175-X MCT-175-Y MCT-200-B MCT-200-C-S MCT-200-G MCT-200-NC MCT-200-L-C MCT-200-O MCT-200-R MCT-200-V MCT-200-X MCT-200-Y MCT-175-SP MCT-060-SP MCT-150-SP MCT-200-SP MCT-500-C MCT-500-X MCT-500-C-S
525-0225EA 48.8 EUR
525-0225 525-0254 525-0228 525-0257 525-0226 525-0266 525-0258 525-0272 525-0229 525-0273 525-0274 525-0275 525-0276 525-0256 525-0267 525-0260 525-0268 525-0230 525-0262 525-0270 525-0271 525-0278 525-0289 525-0255 525-0288 525-0227 525-0259 525-0287 525-0231 525-0290 525-0294 525-0293 525-0292 525-0291 525-0282 525-0261 525-0281 525-0280 525-0232 525-0279 525-0283 525-0286 525-0285 525-0284 525-0264 AXYGMCT-060-SP 525-0265 525-0408 525-0920 525-0922 525-0921
Microcentrifuge tubes, 0,6/1,5/1,7/2,0/5,0 ml, SnapLock, Axygen®
Buisjes Microcentrifugebuisjes
Axygen MaxyClear polypropylene microcentrifuge tubes feature exceptional clarity without compromising on strength.

  • SnapLock tubes have frosted cap surfaces and frosted side panels, ideal for labeling
  • Certified free from DNase, RNase and endotoxin
  • Sterile versions have a Sterility Assurance Level (SAL) of 10-6

Maxymum Recovery® microtubes with ultra-smooth surfaces prevent adhesion of proteins and nucleic acids after long periods of storage

Tubes with volume 2,0 ml and below feature a piercing port in the center of the cap.

0,6 ml, 1,5 ml, and 2,0More Product Information
Order Now

Specificaties

Environmentally Preferable Lage impact op de fabricage
Milieu certificering I-RECs, ISO 14001 - Reynosa

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR