Microcentrifugebuisjes

Leverancier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3488 3465 3467 3469-11 3490 3465A 3469A 3472 3474 3488A 3422-11 3467A 3472A 3474A 3478 3461ANK 3472NK 3422ANK 3422ANKS 3422AS 3422NK 3422A 3461NK 3464ANK 3464NK 3466A 3466ANK 3466ANKS 3466AS 3466NK 3466NKS 3466S 3467-11 3478A 3478AS 3478S 3463ANK 3463NK 3422NKS 3422S 3431ANK 3431NK 3460ANK 3460NK 3462ANK 3462ANKS 3462NK 3462NKS 3465ANK 3465NK 3472ANK 3468ANK 3468NK 3469ANK 3469NK 3470A 3470ANK 3470ANKS 3470AS 3470NK 3470NKS 3470S 3488ANK 3488NK 3490A 3490ANK 3490ANKS 3490AS 3490NK 3490NKS 3490S
MLBP3488EA 148 EUR
MLBP3488 525-1512 525-1513 525-1514 MLBP3490 MLBP3465A MLBP3469A MLBP3472 MLBP3474 MLBP3488A MLBP3422-11 MLBP3467A MLBP3472A MLBP3474A MLBP3478 525-1330 525-1424 525-1315 525-1317 525-1319 525-1323 525-1313 525-1331 525-1343 525-1344 525-1347 525-1348 525-1349 525-1352 525-1353 525-1354 525-1355 525-1356 525-1425 525-1426 525-1427 525-1341 525-1342 525-1324 525-1325 525-1326 525-1327 525-1328 525-1329 525-1333 525-1335 525-1338 525-1339 525-1345 525-1346 525-1423 525-1357 525-1358 525-1359 525-1365 525-1366 525-1367 525-1368 525-1369 525-1370 525-1371 525-1372 525-1428 525-1429 525-1430 525-1431 525-1432 525-1433 525-1434 525-1435 525-1436
Microcentrifugebuisjes
Buisjes Microcentrifugebuisjes
Natural tubes are made from 100% virgin PP to help ensure maximum clarity for biological-based work.

  • Knurled caps for firm grip when opening and closing. Knurls lock tube into specialty racks for single-handed operation
  • Non knurled caps ideal for automation and labeling
  • Beveled edge for smooth transfer in automated systems
  • Etched cap top surface for applying labels or writing on cap
  • Temperature range: -80 to +95 °C
  • RCF range: 18000 to 25000 xg

These tubes are suitable for sample preparation, separation, product transfer and transportation and short-More Product Information
Order Now

Specificaties

Environmentally Preferable Lage impact op de fabricage Lage impact op de fabricage Lage impact op de fabricage Lage impact op de fabricage
Milieu certificering IRECS; ISO 14001 (Certificate Registration No. EMS 752603) IRECS; ISO 14001 (Certificate Registration No. EMS 752603) IRECS; ISO 14001 (Certificate Registration No. EMS 752603) ISO14001 (Certificate Registration No. EMS 752603)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR