Vacuümvleugelpompen, RV modellen, EDWARDS

Leverancier: EDWARDS HIGH VACUUM METTLER
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

A65201903 A65301903 A65401903 A65501903 A65309903
181-0358EA 10670 EUR
181-0358 181-0360 531-0018 181-0361 EDWAA65309903
Vacuümvleugelpompen, RV modellen, EDWARDS
Pompen Roterende vacuümschoepenpompen
These high performance rotary pumps are used in many industrial and laboratory applications. They offer the option of high throughput or high ultimate vacuum by the adjustment of a single control. RV pumps can be run continuosly with inlet pressures up to 50 mbar or can be set to achieve an ultimate partial pressure of 1×10⁻⁴ mbar. For drying applications the water handling capability is 290 g per hour at vapour pressures up to 80 mbar (RV 12).

  • Smooth running and quiet (48 dB A at 1 mbar)
  • High vacuum or high throughput switch
  • Inlet and outlet fittings NW
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR