VWR®, Screw Neck Headspace Vials ND18

Leverancier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

548-0562AEA 1910 EUR
548-0562A 548-0247A 548-0248A 548-0549A 548-0552A 548-2093A 548-0563A 548-0564A 548-1980A 548-2167A 548-2369A
VWR®, Screw Neck Headspace Vials ND18
flesjes
Headspace ND18 vials with screw neck manufactured from 1st hydrolytic class borosilicate glass with a round bottom. They can be purchased with a variety of magnetic aluminium screw caps and septa materials.

  • High performance caps/septa
  • Thinner septa for better headspace usage
  • Perfect sealed vials (precision thread)
  • Thicker wall 1,2 mm withstand higher internal pressure

Headspace ND18 vials are available in two different sizes (10 and 20 ml) in amber or clear version. The vials have a precision thread for easy handling (quick open and close) and have aMore Product Information
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR