Ion chromatography columns, cation analysis

Leverancier: Resonac
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F6709608 F6700530 F7120012 F7122000
554-2896EA 475 EUR
554-2896 554-2887 554-2935 554-2936
Ion chromatography columns, cation analysis
Kolommen voor chromatografie
YS-50
- Higher performance type of YK-421
- Applicable to both analyses with suppressor and non suppressor methods
- Peak shape is sharper, especially for divalent cation analysis
- Supports the analysis of alkylamines and transition metals

YK-421
- Columns for cation analysis with non suppressor method
- Simultaneous analysis of monovalent and divalent cations
- Suitable for separation of alkylamines

Y-521
- Columns for cation analysis with non suppressor method
- For the separation of monovalent or divalent cations

T-521
- T-521 are applicable for the analysis of transition metals
- HighMore Product Information
Order Now

Specificaties

Omschrijving IC YK-G IC YS-G IC YK-421 IC YS-50
Environmentally Preferable
Max. druk 15 MPa (150 bar) 15 MPa (150 bar)
pH-bereik 2 - 12 2 - 7 2 - 12
Temperatuurlimiet 20 - 60 °C 20 - 60 °C 20 - 60 °C 20 - 60 °C
USP code L76 L76
Opslag 4 - 8 °C 4 - 8 °C 4 - 8 °C 4 - 8 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR