UHPLC columns, ReproSil®-Pur C18-aQ

Leverancier: DR MAISCH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

R15.AQ.S2546 R15.AQ.S2503 R15.AQ.S1516 R15.AQ.S1520 R15.AQ.S1525 R15.AQ.S1510 R15.AQ.S2502 R15.AQ.S1503 R15.AQ.S2504 R15.AQ.S2508 R15.AQ.S2510 R15.AQ.S2516 R15.AQ.S2520 R15.AQ.S2525 R15.AQ.S1546 R15.AQ.S0503 R15.AQ.S1504 R15.AQ.S1502 R15.AQ.S1246 R15.AQ.S1204 R15.AQ.S1203 R15.AQ.S1202 R15.AQ.S1046 R15.AQ.S1004 R15.AQ.S1003 R15.AQ.S1002 R15.AQ.S0546 R15.AQ.S0504 R15.AQ.S1508 R25.AQ.S1003 R25.AQ.V0004 R25.AQ.V0003 R25.AQ.V0002 R25.AQ.S2546 R25.AQ.S2504 R25.AQ.S2503 R25.AQ.S2502 R25.AQ.S1546 R25.AQ.S1504 R25.AQ.S1503 R25.AQ.S1502 R25.AQ.S1004 R15.AQ.V0002 R25.AQ.S1002 R25.AQ.S0546 R25.AQ.S0504 R25.AQ.S0503 R25.AQ.S0502 R15.AQ.V0046 R13.AQ.S2546 R25.AQ.S1046 R10.AQ.S1540 R119.AQ.S0302 R10.AQ.S2550 R10.AQ.S2546 R10.AQ.S2540 R10.AQ.S2530 R10.AQ.S2525 R10.AQ.S2520 R10.AQ.S2516 R10.AQ.S2510 R10.AQ.S2508 R15.AQ.S0502 R10.AQ.S1546 R124.AQ.S0302 R10.AQ.S1530 R10.AQ.S1525 R10.AQ.S1520 R10.AQ.S1516 R10.AQ.S1510 R10.AQ.S1508 R10.AQ.S1550 R13.AQ.S1004 R13.AQ.S2504 R13.AQ.S2503 R13.AQ.S2502 R13.AQ.S1546 R13.AQ.S1504 R13.AQ.S1503 R13.AQ.S1502 R13.AQ.S1246 R13.AQ.S1204 R13.AQ.S1203 R119.AQ.S0502 R13.AQ.S1046 R119.AQ.S1002 R13.AQ.S1003 R13.AQ.S1002 R13.AQ.S0546 R13.AQ.S0504 R13.AQ.S0503 R13.AQ.S0502 R13.AQ.S0346 R13.AQ.S0304 R13.AQ.S0303 R13.AQ.S0302 R124.AQ.S1002 R124.AQ.S0502 R13.AQ.S1202 R15.AQ.V0004 R15.AQ.V0003
554-2589EA 508 EUR
554-2589 554-3362 554-3357 554-3358 554-3359 554-3356 554-3361 554-3353 554-3363 554-2585 554-3364 554-2586 554-2587 554-2588 554-3360 554-3341 554-3354 554-3352 554-3351 554-3350 554-3349 554-3348 554-3347 554-3346 554-3345 554-3344 554-3343 554-3342 554-3355 554-3374 554-3387 554-3386 554-3385 554-3384 554-3383 554-3382 554-3381 554-3380 554-3379 554-3378 554-3377 554-3375 554-3365 554-3373 554-3372 554-3371 554-3370 554-3369 554-3368 554-3339 554-3376 554-3306 554-3310 554-2582 554-2581 554-3309 554-2580 554-2579 554-2578 554-2577 554-2576 554-2575 554-3340 554-3307 554-3313 554-3305 554-3304 554-3303 554-3302 554-3301 554-3300 554-3308 554-3326 554-3338 554-3337 554-3336 554-3335 554-3334 554-3333 554-3332 554-3331 554-3330 554-3329 554-3311 554-3327 554-3312 554-3325 554-3324 554-3323 554-3322 554-3321 554-3320 554-3319 554-3318 554-3317 554-3316 554-3315 554-3314 554-3328 MAISR15.AQ.V0004 MAISR15.AQ.V0003
UHPLC columns, ReproSil®-Pur C18-aQ
Kolommen voor chromatografie
Specifically designed for pharmaceutical and biotechnical separations. Ideal for LC-MS separations.

  • Hydrophilic endcapping
  • Ultra-pure sorbents
  • Total spherical particles

Purity: >99,999%

pH stability: 2 to 9

Specific surface area: 300 m²/g (120 Å)

Carbon amount: 15% C (120 Å)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR