Capillaire kolommen BP1

Leverancier: Trajan Scientific and Medical
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

054022 054040 054041 054043 054044 054045 054046 054047 054048 054050 054053 054054 054059 054061 054062 054065 054066 054070 054071 054072 054082 054085 054086 054090 054095 054096 054806 054807 054808 054809 054810 054812 054815 054039 054056 054068 054069 054073 054092 054813 054820
548-1040EA 412 EUR
548-1040 558-0087 558-0088 558-0322 558-0249 568-0079 558-0090 558-0091 558-0092 558-0094 558-0097 558-0098 568-0082 558-0099 558-0100 558-0102 558-0103 558-0105 558-0106 558-0107 568-0090 568-0091 568-0092 558-0109 568-0096 568-0097 568-0228 568-0229 568-0230 568-0231 568-0232 568-0234 568-0236 SGEA054039 568-0080 568-0084 568-0085 568-0086 568-0095 568-0235 568-0239
Capillaire kolommen BP1
Kolommen voor chromatografie
These 100% dimethyl polysiloxane columns are suitable for the analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides and amines.

  • Classic dimethyl polysiloxane technology with high temperature cross-linking
  • Non polar phase suitable for all routine analyses
  • Low bleed

Suitable replacement for: DB-1, DB-Petro, HP-1, HP-1MS, Rtx-1, Ultra-1, SPB-1, SPB-1 Sulfur, Petrocol DH, CP-Sil 5CB, VB-1, ZB-1, VF-1ms.

Max. temperature: 360 °C.

100% dimethyl polysiloxane

An non-polar phase for PONA analysis.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR