Capillaire kolommen, BP10

Leverancier: Trajan Scientific and Medical
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

054253 054268 054280 054256 054259 054270 054283
568-0374EA 672 EUR
568-0374 568-0386 568-0390 568-0377 568-0380 568-0388 568-0392
Capillaire kolommen, BP10
Kolommen voor chromatografie
These columns are suitable for environmental analyses (EPA methods 608 and 8081), pesticides/herbicides, drugs of abuse, pharmaceuticals.

14% cyanopropylphenyl polysiloxane

Max. temperature: 0,22 - 0,32 mm ID -20 °C to 280/300 °C ; 0,53 mm ID -20 °C to 260/280 °C

Suitable replacement for: DB-1701, Rtx-1701, SPB-7, HP-1701, CP-Sil 19CB, 007-1701, PE-1701, SP-1701
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR