Supelco® BIOshell™ IgG 1000 Å C18 Fused-Core® HPLC Columns

Leverancier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

581362-U 582701-U 582703-U 582704-U 582705-U 582706-U 582707-U 582708-U 582709-U 582710-U 582713-U 581348-U 581349-U 581360-U 581361-U 581366-U 581367-U 581380-U 581381-U 581382-U 581383-U 582715-U
581362-UEA 805 EUR
581362-U 582701-U 582703-U 582704-U 582705-U 582706-U 582707-U 582708-U 582709-U 582710-U 582713-U 581348-U 581349-U 581360-U 581361-U 581366-U 581367-U 581380-U 581381-U 581382-U 581383-U 582715-U
Supelco® BIOshell™ IgG 1000 Å C18 Fused-Core® HPLC Columns
Kolommen voor chromatografie
BIOshell™ IgG 1000 Å C18 is a high-speed, high-performance liquid chromatography column based on a new wide-pore (1000 Å) Fused-Core® particle design.

  • Larges pore diameter for unrestricted access of proteins and other large molecules
  • Fused-Core® particle provides a thin porous shell of high-purity silica surrounding a solid silica core
  • High column efficiency due to the shallow diffusion paths in the 0,5 µm thin porous shell
  • Small overall particle size of 2,7 µm
  • Compatible for UHPLC, HPLC and mass spectrometer (MS)
  • Minimal to no LC-MS bleed

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR