Sterilisation Boxes for Pipettes

Leverancier: GLW
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

A20 A40 S20 S40 A30 A45 S30 S45
612-2085EA 37.3 EUR
612-2085 612-2086 612-2087 612-2088 612-2089 612-2090 612-2091 612-2092
Sterilisation Boxes for Pipettes
Dozen Pipetsterilisatiecontainers
GLW Pipette Boxes are made from aluminum. Due to its square-shaped form, the box remains stationary while working and will not roll away as is the case with round containers. The box is available in four different sizes.

  • Can be autoclaved at +121 °C; can withstand temperatures up to +250 °C
  • 'Economy' boxes: without silicone
  • 'Premium' boxes: integral silicone coating in base and lid
  • W×D (mm): 68×68

W×D (mm): 68×68
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR