Pipetvuller, pipetus®-junior

Leverancier: HIRSCHMANN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9902000
612-2604EA 160 EUR
612-2604
Pipetvuller, pipetus®-junior
Pipetten Pipetvullers
Pipette controller for glass and plastic pipettes from 0,5 to 25 ml.

  • Easy, ergonomic, safe and accurate
  • Total expulsion of the liquid simply by pressing the button on the back of the instrument
  • The integrated, hydrophobic PTFE membrane filter ensures the pipette is protected against accidental overfilling

Full pressure on the fill button allows suction of around 2 ml. By pressing on the empty button, the pipette is emptied gravimetrically and the degree of pressure on the button determines the rate of flow.
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR