Pipette tips, PIPETMAN® Diamond®

Leverancier: GILSON
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F161630 F161631 F161930 F161671 F161210 F161571 F161931 F167103 F167205 F161670 F167104 F167101 F167105 F167102 F161370 F161450 F161451 F161731 F161730 F161230 F167100 F167203 F167204 F167201 F167202 F161111 F171200 F171300 F171500 F171401 F171101 F171201 F171301 F171100 F171400 F171501 F171600 F171601 F161110 F161340 F161330 F172301 F167013 F167012 F167014 F172300 F172400 F172500 F172401 F172501 F172200 F172201 F172210 F172510 F172511 F172211 F172310 F172311 F172800 F172801
612-2503EA 281 EUR
612-2503 612-2540 612-2928 612-5795 612-5789 612-7823 612-5797 612-7197 612-7205 612-5794 612-7198 612-7194 612-7199 612-7196 612-7192 612-5792 612-5793 612-5825 612-5796 612-7188 612-7193 612-7203 612-7204 612-7201 612-7202 612-5787 732-3930 732-3933 732-3939 732-3937 732-3928 732-3931 732-3934 732-3927 732-3936 732-3940 732-3942 732-3943 612-5785 612-7190 612-7189 732-3951 612-5799 612-5798 612-5800 732-3950 732-3956 732-3959 732-3957 732-3960 732-3944 732-3945 732-3947 732-3962 732-3963 732-3948 732-3953 732-3954 613-6994 613-6995
Pipette tips, PIPETMAN® Diamond®
Pipettips
These pipette tips made of 100 % pure PP are molded specifically to perfectly match PIPETMAN® pipettes.

  • Volume graduations make it easy to visually check the volume pipetted
  • Smooth hydrophobic surface prevents liquid retention and ensures complete dispensing
  • Perfect airtight seal ensures no leak
  • No contamination: Sterilised tips are free of biological contaminants with a SAL of 10⁻⁶
  • Free of detectable RNases, DNases, DNA, RNA, ATP, pyrogens and trace metals
  • Racks are autoclavable (Moist heat / 121 °C / 20 minutes / 1 bar)
  • Rocky Rack™ system on Towerpack™
More Product Information
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR