Automatic burettes, Dr. Schilling pattern, SILBERBRAND

Leverancier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

23753 23755 23756 23758 23766 23768
612-9920EA 93.4 EUR
612-9920 612-9921 612-9922 612-9923 BRND23766 612-5405
Automatic burettes, Dr. Schilling pattern, SILBERBRAND
Buretten
AR-GLAS®, class B.

  • Calibrated to deliver 'TD, Ex'
  • Schellbach stripe, reduced distance between subdivision marks
  • Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration

With bottle: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml.

Met fles: 500 ml voor 10 en 15 ml; 1000 ml voor 25 en 50 ml.

Certificaten: Error limits according to class B, DIN EN ISO 385.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR