Single channel micro pipette starter-sets

Leverancier: VITLAB
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

33331 33333 33332
613-2786EA 855 EUR
613-2786 613-2788 613-2787
Single channel micro pipette starter-sets
Pipetten Micropipetten
These starter sets includes three variable VITLAB® micropipettes with different volumes and associated, colour-coded tip boxes and three rack mounts for appropriate storage of micropipettes.

Certificaten: Micropipettes are completely autoclavable at 121 °C (2 bar) according to DIN EN 285.

Leveringsinformatie: Starter set 'Mini' includes VITLAB® micropipettes (0,5 to 10 μl, 10 to 100 μl, 100 to 1000 μl), tip-boxes (0,5 to 20 μl, 2 to 200 μl
, 50 to 1000 μl)
Starter set 'Classic' includes VITLAB® micropipettes (2 to 20 μl, 20 to 200 μl
, 100 to 1000 μl), tip-boxes (2 to 200 μl
(2x), 50 to 10More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR