VWR®, Universal Pipette Tips

Leverancier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

613-6433EA 45.6 EUR
613-6433 613-6434 613-6435 613-6436 613-6437 613-6438 613-6439 613-6440 613-6441 613-6442 613-6443 613-6444 613-6453 613-6454 613-6456 613-6458 613-6459 613-6460 613-6461 613-6462 613-6463 613-6465 613-6468 613-6469 613-6470 613-6471 613-6416 613-6417 613-6418 613-6419 613-6420 613-6421 613-6422
VWR®, Universal Pipette Tips
Pipettips
VWR® Universal low retention pipette tips repel liquid by creating a hydrophobic surface on the inside of the tip increasing your accuracy and data quality.

  • Compatible with the widest range of pipette
  • Maximises sample recovery with low binding resin and a fine point design
  • Improves ergonomics by reducing the force required to attach and eject a tip
  • Autoclavable at 15 psi, 122 °C for 15 minutes
  • Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropyleneMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR