Viscositeitsmeters Ubbelohde (DIN)

Leverancier: SI Analytics
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

285400078 285400148 285400156 285400004 285400012 285400029 285400037 285400045 285400053 285400061 285400086 285400094 285400107 285400115 285400123 285400131
616-1108EA 483 EUR
616-1108 645-0069 616-0030 616-1101 616-1102 616-1103 616-1104 616-1105 616-1106 616-1107 616-1109 616-1110 616-1111 616-1112 616-1113 616-0029
Viscositeitsmeters Ubbelohde (DIN)
Viscosimeters Capillaire viscometers
Ubbelohde viscometers for the determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.

  • Filling quantity: 15 - 20 ml
  • Recommended minimum flow through time is 200 seconds
  • Overall length ∼290 mm

Gecalibreerd met constante voor handmatige meting.

Certificaten: DIN 51562-1, ISO 3105.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR