Laboratoriumtemperatuur kit, Testo 440

Leverancier: Testo
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

0563.4412
620-2811EA 584 EUR
620-2811
Laboratoriumtemperatuur kit, Testo 440
Thermometers Digitale thermometers
Dankzij de met glas gecoate laboratorium-sonde, biedt de testo 440 labkit nauwkeurige resultaten, zelfs in corrosieve media.

  • Structured measurement menu for long-term measurements
  • Interchangeable probe coating made of laboratory glass
  • DURAN® glass for safe use in aggressive media
  • PT100 sensor for accurate measurement results
  • Internal data storage and USB port for flexible data export
  • Can be expanded with an extensive portfolio of digital probes for versatile applications

Use the Testo 440 laboratory kit, including PT100 probe, to measure and documentMore Product Information
Order Now

Specificaties

Model Testo 440
Environmentally Preferable
Temperatuurbereik −50...+400 °C (PT100)
−40...+150 °C (NTC)
−200...+1370 °C (Type K)
Temperatuurresolutie 0,01 °C (PT100) / 0,1 °C (NTC / Type K)
Temperatuurnauwkeurigheid PT100: ±(0,3 °C + 0,3% of mV) (−50...+300 °C); ±(0,4 °C + 0,6% of mV) (+300,01...+400 °C)
NTC: ±0,4 °C (−40...−25,1 °C); ±0,3 °C (−25...+74,9 °C); ±0,4 °C (+75...+99,9 °C); ±0,5% of mV (remaining range)
Type K: ±(0,3 °C + 0,3% of mV)
Bedrijfstemperatuur −20...+50 °C (testo 440); −5...+50 °C (PT100)
Sonde 250×6 mm (PT100)
Lengte van sondekabel 1,6 m (PT100)
Communicatie-interface Bluetooth®, USB poort
Type accu's 3 AA mignon 1,5 V
Gebruiksduur accu's 12 h (typically vane measurement)
b×d×h 65×32×154 mm
Gewicht 39 g (PT100)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR