Capillairen voor smeltpuntbepaling

Leverancier: MARIENFELD
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2930207 2930210 2930205 2940205 2930208 2940208 2930201 2930203 2930204 2940206 2940207 2940209 2940200 2940210 2940202
621-1967EA 0 EUR
621-1967 621-1968 621-1920 621-1921 621-1930 621-1931 621-1964 621-1965 621-1966 621-1970 621-1971 621-1972 MARI2940200 621-1963 MARI2940202
Capillairen voor smeltpuntbepaling
Buisjes Smeltpuntcapillairen
These single use, glass capillary tubes can be used for storage of small amounts of liquids or for the determination of melting point.

  • With rectangular cut edges
  • Tolerance length: ± 1 mm
  • Tolerance diameter: ± 0,05 mm

Type A capillaries have two open ends
Type B capillaries have one closed end
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR