Biological upright microscopes, fixed Koehler LED, BA 210 LED

Leverancier: MOTIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1100100403742 1100100403743 1100100403752 1100100403753 1100401200543
630-3438EA 1227 EUR
630-3438 630-3439 630-3440 630-3441 630-3446
Biological upright microscopes, fixed Koehler LED, BA 210 LED
Microscopen
Microscopes for basic work in biology life science. Fixed Koehler set-up gives adequate power resources for upgrading the microscope with contrast methods like phase contrast, polarisation or darkfield. The Motic BA 210 is a robust, ready to use with pre-installed set-up of optics and 3 W LED illumination.

  • Binocular or trinocular head, 30° inclined, 360° rotating
  • Optional digital binocular head, 30° inclined, with 3,00 MP integrated camera
  • Eyepieces N-WF 10×/20 mm with dioptre adjustment on both eyepieces, ±5 dioptre
  • Nosepiece reversed quadruple
  • Objectives
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR