Clip-on magnifiers, laboCLIP

Leverancier: ESCHENBACH OPTIK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

164620 164625 164630 164640
630-8545EA 99.9 EUR
630-8545 630-8546 630-8547 630-8548
Clip-on magnifiers, laboCLIP
Vergrootglazen en loepen
These clip-on magnifiers are designed to provide hands-free magnification, and fit most eyeglass frames.

  • Lightweight
  • Lens is set 2 inches from eye, allowing for a more comfortable working distance
  • Lens can be flipped up out of the way when not in use

Bridge = 25 mm

Jaws open = 15 mm

Bestelinformatie: Replacement lenses are available and need to be ordered separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR