VWR® Q Path® Slide Organizers

Leverancier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

631-1049EA 1730 EUR
631-1049
VWR® Q Path® Slide Organizers
Objectglaasjeshouders
Deze metalen kast is geschikt voor de opslag van objectglaasjes van 50×50 mm of 80×57 mm.

Gewicht: 9 kg

Weight: 9 kg
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR