Macro Cells, Quartz Glass for Absorption Measurements

Leverancier: HELLMA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

100-10-40 100-2-40 100-20-40 100-40-40 100-5-40 100-50-40 100-100-40 100-1-46 100-2-46 100-5-46 100-50-46 100-100-46 100-1-40 100-10-46 100-50-K-40 100-1-K-40 100-10-K-40
634-9024EA 180 EUR
634-9024 634-9022 634-9025 634-9026 634-9023 634-9027 634-9028 634-9031 634-9032 634-9033 634-9037 634-9038 634-9021 634-9034 634-0847 634-0845 634-0843
Macro Cells, Quartz Glass for Absorption Measurements
Cuvetten Cuvetten voor spectrofotometers

Hellma® high precision quartz glass macro cells for absorption measurements in the UV/Vis range, 1 to 100 mm path length, with lid.



  • Cells made from special optical glass

  • Wavelength range from 200 to 3500 nm
  • Path length: 1 to 100 mm
  • With lid
  • Volume: 350 to 35000 µl 


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible

More Product Information
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR