Digitale handrefractometers, serie PAL

Leverancier: Atago
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3810 3820 4403 4422 4488 4491 3830 3840 3850 3852 3810A
635-0153EA 375 EUR
635-0153 635-0154 635-0155 635-0156 635-0158 635-0160 635-0214 635-0363 635-0726 635-0812 ATAG3810A
Digitale handrefractometers, serie PAL
refractometers Draagbare refractometers
These pocket battery operated instruments are easy to use, delivering rapid results.

  • Automatic temperature compensation (ATC) from 10 to 100 °C for PAL-1/2/3/S
  • Simple single-handed operation
  • IP 65 allows rinsing off the sample with running water

Op verzoek zijn meer dan 80 speciale schalen verkrijgbaar voor de PAL-serie voor allerlei producten: dextraan, fructose,glucose, lactose, maltose, honing, sojamelk, zeewater en citroenzuur.

Leveringsinformatie: Supplied in storage case with pipette.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR