Conductivity meter, handheld, Orion Star™ A322

Leverancier: Thermo Orion
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

STARA3220 STARA3225 STARA3226
663-0216EA 1820 EUR
663-0216 663-0217 ORIOSTARA3226
Conductivity meter, handheld, Orion Star™ A322
Elektrochemische meters Geleidbaarheidsmeters
This portable conductivity meter is designed for a wide range of conductivity, total dissolved solids (TDS), salinity, resistivity and temperature testing and field applications. The meter is suitable for use in the most demanding locations thanks to its IP 67-rated housing.

  • Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
  • Measurement stability indicator and selectable read modes - Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific
More Product Information
Order Now

Specificaties

Model A322 A322 A322
Environmentally Preferable
Geleidbaarheidsbereik 0,001 µS/cm - 3000 mS/cm 0,001 µS/cm - 3000 mS/cm 0,001 µS/cm - 3000 mS/cm
Geleidbaarheidsresolutie 0,001 μS minimum, auto ranging, up to 4 significant digits 0,001 μS minimum, auto ranging, up to 4 significant digits 0,001 μS minimum, auto ranging, up to 4 significant digits
Geleidbaarheid nauwkeurigheid 0,5% of reading ±1 digit >3 μS/0,5% of reading ±0,01 μS ≤3 μS 0,5% of reading ±1 digit >3 μS/0,5% of reading ±0,01 μS ≤3 μS 0,5% of reading ±1 digit >3 μS/0,5% of reading ±0,01 μS ≤3 μS
Geleidbaarheid celconstante 0,001...199,9 cm⁻¹ 0,001...199,9 cm⁻¹ 0,001...199,9 cm⁻¹
Geleidbaarheid kalibratie Up to 5 points Up to 5 points Up to 5 points
Geleidbaarheid referentietemperatuur 5/10/15/20/25 °C 5/10/15/20/25 °C 5/10/15/20/25 °C
Weerstand - bereik 2 Ω/cm - 100 MΩ/cm 2 Ω/cm - 100 MΩ/cm 2 Ω/cm - 100 MΩ/cm
Weerstandsresolutie 1 Ω or 0,1 MΩ, auto ranging 1 Ω or 0,1 MΩ, auto ranging 1 Ω or 0,1 MΩ, auto ranging
Weerstand - nauwkeurigheid 0,5% of reading ±1 digit 0,5% of reading ±1 digit 0,5% of reading ±1 digit
Zoutgehalte - bereik 0,06 - 80,00 psu/0,05 - 42,00 ppt 0,06 - 80,00 psu/0,05 - 42,00 ppt 0,06 - 80,00 psu/0,05 - 42,00 ppt
Zoutgehalte - resolutie 0,01 psu or 0,01 ppt minimum, auto ranging 0,01 psu or 0,01 ppt minimum, auto ranging 0,01 psu or 0,01 ppt minimum, auto ranging
Zoutgehalte - nauwkeurigheid 0,5% of reading ±1 digit 0,5% of reading ±1 digit 0,5% of reading ±1 digit
TDS - bereik 0,001 - 200,0 ppm 0,001 - 200,0 ppm 0,001 - 200,0 ppm
TDS - resolutie 0,001 ppm minimum, auto ranging, up to 4 significant digits 0,001 ppm minimum, auto ranging, up to 4 significant digits 0,001 ppm minimum, auto ranging, up to 4 significant digits
TDS - nauwkeurigheid 0,5% of reading ±1 digit 0,5% of reading ±1 digit 0,5% of reading ±1 digit
Temperatuurbereik –5,0...+105,0 °C –5,0...+105,0 °C –5,0...+105,0 °C
Temperatuurresolutie 0,1 °C 0,1 °C 0,1 °C
Temperatuurnauwkeurigheid ±0,1 °C ±0,1 °C ±0,1 °C
Temperatuurcompensatie Linear (0 - 10,0%/ºC), non linear nLFn, non linear nLFu, EP (USP), off Linear (0 - 10,0%/ºC), non linear nLFn, non linear nLFu, EP (USP), off Linear (0 - 10,0%/ºC), non linear nLFn, non linear nLFu, EP (USP), off
Geheugen capaciteit 5000 5000 5000
Geheugen - logboekfunctie Manual/Automatic with AUTO-READ™, timed Manual/Automatic with AUTO-READ™, timed Manual/Automatic with AUTO-READ™, timed
Sensortype Conductivity sensor (purchase separately) Conductivity sensor (includes 013010MD Orion DuraProbe 4-cell conductivity sensor) Conductivity sensor (includes 013016MD Orion pure water 2-cell conductivity sensor)
Compatibele sensoren 2-cell or 4-cell conductivity sensors with built-in temperature 2-cell or 4-cell conductivity sensors with built-in temperature 2-cell or 4-cell conductivity sensors with built-in temperature
Aansluitingen 8-pin mini-DIN 8-pin mini-DIN 8-pin mini-DIN
Uitgangen RS232, USB RS232, USB RS232, USB
Ingang 8 pin MiniDIN (conductivity sensor with built-in temperature) 8 pin MiniDIN (conductivity sensor with built-in temperature) 8 pin MiniDIN (conductivity sensor with built-in temperature)
Gebruiksduur accu's 800 h 800 h 800 h
Type accu's 4×AA (included) 4×AA (included) 4×AA (included)
Voeding AC adapter (not included) or 4 AA batteries (included) AC adapter (not included) or 4 AA batteries (included) AC adapter (not included) or 4 AA batteries (included)
Kalibratie Conductivity with calibration editing option and temperature Conductivity with calibration editing option and temperature Conductivity with calibration editing option and temperature
Bedrijfstemperatuurbereik 5...45 °C (ambient) 5...45 °C (ambient) 5...45 °C (ambient)
Aflezing Graphic LCD with backlight Graphic LCD with backlight Graphic LCD with backlight
Alarm High/low limit alarm, calibration due alarm High/low limit alarm, calibration due alarm High/low limit alarm, calibration due alarm
Talen English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
Aantal kanalen 1 1 1
IP-klasse IP 67 IP 67 IP 67
Conformiteit CE, TUV 3-1, FCC Class A CE, TUV 3-1, FCC Class A CE, TUV 3-1, FCC Class A
Geheugen Non-volatile memory preserves data log, calibration log and meter settings Non-volatile memory preserves data log, calibration log and meter settings Non-volatile memory preserves data log, calibration log and meter settings
b×d×h 240×100×65 mm 240×100×65 mm 240×100×65 mm
Gewicht 0,5 kg 0,5 kg 0,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR