Supelco® BIOshell™ HPLC Columns, 400 Å Protein C4 Fused-Core®

Leverancier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

66824-U 66825-U 66826-U 66827-U 66828-U 66829-U 66830-U 66831-U 67037-U 67038-U 67039-U 67041-U 67045-U
66824-UEA 685 EUR
66824-U 66825-U 66826-U 66827-U 66828-U 66829-U 66830-U 66831-U 67037-U 67038-U 67039-U 67041-U 67045-U
Supelco® BIOshell™ HPLC Columns, 400 Å Protein C4 Fused-Core®
Kolommen voor chromatografie
BIOshell™ 400 Å Protein C4 columns contain 3,4 µm advanced Fused-Core® particles with 400 Å pores that are specifically engineered to provide efficient separation of large proteins.

  • A 0,2 µm-thick pourous shell with 400 Å pores leads to rapid and efficient separation of proteins
  • Superficial porous particles (SPPs) provide narrower peak widths and imprved resolution for characterisation of biomolecules in comparison to fully porous particles (FPPs)
  • Ability to tolerate high temperature applications (up to 90 °C) in acidic mobile phase
  • Compatible with UHPLC,
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR