Gel documentation system, Syngene G:BOX Chemi XX6

Leverancier: Syngene (a division of the Synoptics group)
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

GBOX-CHEMI-XX6
733-2351EA 27700 EUR
733-2351
Gel documentation system, Syngene G:BOX Chemi XX6
Fotodocumentatiesystemen
The Syngene G:BOX Chemi XX6 gel documentation system offers optimum performance. Highly sensitive, it is designed for advanced chemiluminescent Western blots, multiplex gels, IR and routine imaging of fluorescent and visible gels and blots. The higher spatial resolution of this system makes it suitable for advanced applications, including 2D. The G:BOX Chemi XX6 includes a super-high resolution, 6 megapixel camera with quantum efficiency >73% at 425 nm, giving outstanding sensitivity for chemiluminescence. Functional control of the G:BOX Chemi XT4 is handled by the GeneSysMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR