Cell culture flasks, Nunc™ TripleFlask™

Leverancier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

132867 132913 132920 132903 132935 132865 132925
734-2000EA 512 EUR
734-2000 734-2001 734-1174 392-0357 734-2610 392-0387 392-0388
Cell culture flasks, Nunc™ TripleFlask™
Kolven Celcultuurflessen
The Nunc™ TripleFlask™ is a 3-layer flask providing three times the growth surface of a T175 flask for the same footprint, saving space in the incubator.

  • Recommended working volume is 200 ml
  • Promotes monolayer adherent cell culture
  • Also available barcoded (*) with large Code 128
  • Nunclon Delta Certificate is included in each case for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility
  • Available in non-treated format

Perform cell culture expansion and experience 500 cm² total growth area within the footprint of aMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR