Cryo-Babies® and Cryo-Tags® laser cryo labels

Leverancier: DIVERSIFIED BIOTECH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

LCRY-1000 LCRY-3020 LCRY-1700 LCRY-2380 LCRY-1258 SIDE-1000 LCRY-1200 LCRY-1100 LCRY-1400 LCRY-1300 RNBW-2300 LCRY-1700-O LCRY-1700-Y LCRY-1700-G LCRY-1100-Y LCRY-1258-B LCRY-1258-Y LCRY-1100-B LCRY-1100-R SIDE-1200 SIDE-1100 SIDE-1300 SIDE-1400 SIDE-1500 LCRY-2380-G LCRY-2380-B LCRY-2380-O LCRY-2380-R LCRY-2380-Y RNBW-2200 LCRY-1200-B LCRY-1200-Y LCRY-1200-O LCRY-1200-G LCRY-1200-R RNBW-2100 LCRY-1700-B LCRY-1300-Y LCRY-1700-R LCRY-1258-G LCRY-1258-O LCRY-1258-R RNBW-2500 LCRY-1100-G LCRY-1100-O
817-0158EA 186 EUR
817-0158 817-0183 817-0172 817-0177 817-2127 DIVESIDE-1000 817-0163 817-0159 817-0171 817-0169 817-0187 817-0175 817-0176 817-0174 817-0162 DIVELCRY-1258-B DIVELCRY-1258-Y 817-0160 817-0161 DIVESIDE-1200 DIVESIDE-1100 DIVESIDE-1300 DIVESIDE-1400 DIVESIDE-1500 817-0179 817-0178 817-0180 817-0181 817-0182 817-0186 817-0164 817-0168 817-0166 817-0165 817-0167 817-0185 817-0173 817-0170 DIVELCRY-1700-R DIVELCRY-1258-G DIVELCRY-1258-O DIVELCRY-1258-R DIVERNBW-2500 DIVELCRY-1100-G DIVELCRY-1100-O
Cryo-Babies® and Cryo-Tags® laser cryo labels
Etiketten
These Cryo-Babies® and Cryo-Tags® polyolefin cryo-labels are specially top-coated to readily accept laser printing.

  • Temperature resistant from −196 to +150 °C
  • Chemically inert, resist most organic solvents and caustic agents
  • Adhere to most plastics, glass and metals without cracking, peeling or degrading

Cryo-Babies® and Cryo-Tags® withstand freezer temperatures down to −196 °C (liquid and vapor phase nitrogen), boiling water baths (100 °C), autoclaving and moderate oven temperatures (150 °C).
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR