DYMO-Compatible Cryogenic Labels

Leverancier: GA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

EC1F-072WH EC1F-076WH EC1F-081WH ED1F-010WH ED1F-020WH ED1F-030WH ED1F-040WH ED1F-050WH ED1F-060WH ED1F-070WH ED1F-071WH ED1F-073WH ED1F-075WH ED1F-079WH ED1F-080WH ED1F-082WH ED1F-083WH EF1F-010BL EF1F-010GA EF1F-010OR EF1F-010PI EF1F-010RE EF1F-010YE EF1F-020BL EF1F-020GA EF1F-020OR EF1F-020RE EF1F-020YE EF1F-030BL EF1F-030GA EF1F-030OR EF1F-030RE EF1F-030YE EF1F-040BL EF1F-040GA EF1F-040RE EF1F-050BL EF1F-050GA EF1F-050OR EF1F-050RE EF1F-050YE EF1F-070GR EF1F-073RE EF1F-075BL EF1F-075GA EF1F-075OR EF1F-075RE EF1F-075YE EF1F-076BL EF1F-076GA EF1F-076OR EF1F-076PI EF1F-076RE EF1F-076YE EF1F-083OR
817-0454EA 72.5 EUR
817-0454 GAINEC1F-076WH 817-0455 817-0456 817-0457 817-0458 817-0459 817-0460 817-0461 817-0462 817-0463 817-0464 817-0465 817-0466 817-0467 817-0468 817-0469 GAINEF1F-010BL GAINEF1F-010GA GAINEF1F-010OR GAINEF1F-010PI GAINEF1F-010RE GAINEF1F-010YE GAINEF1F-020BL GAINEF1F-020GA GAINEF1F-020OR GAINEF1F-020RE GAINEF1F-020YE GAINEF1F-030BL GAINEF1F-030GA GAINEF1F-030OR GAINEF1F-030RE GAINEF1F-030YE GAINEF1F-040BL GAINEF1F-040GA GAINEF1F-040RE GAINEF1F-050BL GAINEF1F-050GA GAINEF1F-050OR GAINEF1F-050RE GAINEF1F-050YE GAINEF1F-070GR GAINEF1F-073RE GAINEF1F-075BL GAINEF1F-075GA GAINEF1F-075OR GAINEF1F-075RE GAINEF1F-075YE GAINEF1F-076BL GAINEF1F-076GA GAINEF1F-076OR GAINEF1F-076PI GAINEF1F-076RE GAINEF1F-076YE GAINEF1F-083OR
DYMO-Compatible Cryogenic Labels
Etiketten
DYMO compatible direct thermal cryo labels with permanent adhesive.

  • Temperature range: ‒196 to +70°C (‒321 to +158 °F)
  • Compatible with all DYMO label writers (excluding models 550, 550Turbo, and 5XL)
  • Resists extreme cryogenic temperatures (–196 °C in liquid phase and vapour phase liquid nitrogen)
  • Ideal for the identification of 0,5 to 5 ml vials and tubes

DYMO compatible cryo labels are available in a range of sizes, shapes, and colours, perfect for identifying 0,5 to 5 ml cryo vials and microtubes, vial caps/tops, cryo/freezer boxes, as well asMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR