VWR®, Viscosity standards

Leverancier: VWR Chemicals
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

85067.260EA 64.6 EUR
85067.260 85068.260 85069.260 85070.260 85071.260 85072.260 85073.260 85074.260 85075.260 85076.260 85324.260 85077.260 85078.260 85079.260 85081.260 85082.260 85083.260 85084.260 85085.260 85086.260 85087.260 85088.260 85089.260 85090.260 85091.260 85092.260 85093.260 85094.260 85095.260 85097.260 85098.260 85099.260 85100.260
VWR®, Viscosity standards
Standaarden Standaarden voor viscometrie

These standards can be used for calibration, control, verification, qualification or method validation of kinematic and dynamic viscosity measurement instruments (both manual and automatic). Each standard is certified for kinematic viscosity (mm²/s, cSt), dynamic viscosity (cP) and density (g/ml) at a range of temperatures.


  • Manufactured from high quality, stable base oils and additives
  • Extended shelf life with secure packaging
  • All standards observe Newtonian fluid behaviour


These standards are traceable to the ITS 90 temperature scale and the universally accepted primary standard value of the viscosity of water at 20 °C, defined as 1,0034 mm²/s (cSt) by ISO 3666.


Certificaten: Certified according to ASTM D2162 using Ubbelohde master viscometers and ISO 17025 accreditation for calibration.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR