VWR®, Sucrose (Brix) standards, stabilised solutions for refractometry

Leverancier: VWR Chemicals
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

87000.015EA 70.3 EUR
87000.015 87001.015 87002.015 87003.015 87004.015 87006.015 87007.015 87008.015 87009.015 87011.015 87012.015 87013.015 87014.015 87015.015 87016.015 87018.015 87019.015 87021.015
VWR®, Sucrose (Brix) standards, stabilised solutions for refractometry
Standaarden Standaarden voor brekingsindexbepaling

A range of Brix/refractive index standards for ease of use when calibrating all types of refractometers.


  • Manufactured using high purity raw materials
  • Contain the same raw materials as the ICUMSA range, but are stabilised to have an extended shelf life of 12 months


These products represent excellent value for users that are not required to follow ICUMSA guidelines.


Note: The Brix scale is shown with the degree type symbol (x°) but it equates to the % concentration of the stabilised sucrose solution used.
Therefore 0° = 0% concentration
5° = 5% concentration


* The refractive index value in the table below refers to the nominal refractive index, and is taken from the ICUMSA published tables for all product numbers except 87022.015 (Brix value 67,5°) which is a measured value.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR