Cleanroom Trousers, Alsisandwash®

Leverancier: ALSICO HIGHTECH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1022901-XS 1022901-S 1022901-M 1022901-L 1022901-XL 1022901-XXL 1022901-3XL
ALSO1022901-XSEA 36.4 EUR
ALSO1022901-XS ALSO1022901-S ALSO1022901-M ALSO1022901-L ALSO1022901-XL ALSO1022901-XXL ALSO1022901-3XL
Cleanroom Trousers, Alsisandwash®
Werkkleding
These trousers are made of Alsisandwash® (98% polyester, 2% carbon). Suitable for C and D classes or ISO 7 to 9 cleanrooms. For higher cleanroom classes worn as an undergarment piece under a coverall. Can also be used for clean areas.

  • Elasticated waistband with drawstring
  • Inside pocket
  • Knitted cuffs

Certificaten: IEST-RP-CC003.5.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR