Cleanroom Boots, with UG ESD Sole

Leverancier: ALSICO HIGHTECH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1028850-2XL 1028850-L 1028850-M 1028850-S 1028850-XL 1028850-XS
ALSO1028850-2XLEA 0 EUR
ALSO1028850-2XL ALSO1028850-L ALSO1028850-M ALSO1028850-S ALSO1028850-XL ALSO1028850-XS
Cleanroom Boots, with UG ESD Sole
Werkkleding
These boots are made of 100% nitrilic rubber with lightweight sole (±233 g).

  • Long durability
  • With ultra grip ESD sole and ESD logo
  • Best conductivity due to increased carbon
  • Safety profile: anti-slip

Features two coloured straps with 2-piece buckle on the foot. Closure with strap and studs on the upper side of the boot and reinforcement tape around the sole.

Certificaten: IEC 61340-5-1.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR