Thermo Scientific™ Digital Microplate Shaker

Leverancier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

88882006
BARN88882006EA 934 EUR
BARN88882006
Thermo Scientific™ Digital Microplate Shaker
Schudapparaten Schudapparaten voor microplaten
Stable and accurate microplate shaking with standard and enlarged platform that can shake maximum of six microplates at one run.

  • Digital display of speed and time
  • Precise speed control: ±1% of set speed up to 299 min⁻¹, ±2% 300 to 1200 min⁻¹
  • Orbit diameter: 2,5 mm
  • Max load up to 4 kg
  • Timer mode: up to 99 h 59 min
  • Optional large platform applied for 6 microplates
  • Optional tube racks applied for 1,5, 15 and 50 ml tubes
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR