Rotor Package, TLN-100

Leverancier: Beckman Coulter
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

357614
BECM357614EA 16360 EUR
BECM357614
Rotor Package, TLN-100
Centrifuge Rotoren
TLN-100 Rotor package, NVT Near-Vertical Rotor, 9° titanium.

  • Plasmid DNA separations in 4 hours
  • Non-precipitating solutions up to 17 g/ml in density can be run in this rotor without a reduction in rotor speed

For use in the Optima MAX-XP benchtop ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR